FireLock™ Style 11 1 in. Grooved Straight Painted Ductile Iron 45 Degree Bend

Part #VF010011P00  |  Item #379109  |  Manufacturer Part #F010011P00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #VF010011P00Item #379109Mfr. Part #F010011P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Available with a wide variety of coatings and linings
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: ASTM A-536 Grade 65-45-12

Application: Fire Protection

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 11

Elbow Degree: 45

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 1000#

Product Type: Grooved Material

UL Listed: Yes

Weight: 0.6