5 in. Grooved Painted 45 Degree Ductile Iron Elbow
FireLock™ Style 11 5 in. Grooved Painted 45 Degree Ductile Iron Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
- Available with a wide variety of coatings and linings
- AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36"
- Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
Documents
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Coating:
- Enamel
- Collection:
- FireLock™ Style 11
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pressure - Maximum:
- 800 psi
- Product Type:
- Elbow
- Type:
- VF050011P00
- Weight:
- 7.40 lb