Victaulic
FireLock™ Style 11-C 30 in. Grooved Ductile Iron 45 Degree Bend
Part #VA300011PF0-NR | Item #2376603 | Manufacturer Part #A300011PF0
All Sizes
Product Details
- AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
- Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
- Available with a wide variety of coatings and linings
- Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]
AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]
Clean Bagged: No
Collection: FireLock™ Style 11-C
Elbow Degree: 45
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 30 in
Fitting Size 2: 30 in
Fitting Sizes: 30 in
Fitting Type: Straight
Length: 15 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No