12 in. Grooved Straight Cement Lined Ductile Iron 11-1/4 Degree Bend with T37H-77 Inside/Outside Coating
FireLock™ Style 13-C 12 in. Grooved Straight Cement Lined Ductile Iron 11-1/4 Degree Bend with T37H-77 Inside/Outside Coating
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 13-C
- Ductile Iron Class:
- C110
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No