Victaulic

FireLock™ Style 13-C 18 x 18 in. Grooved Ductile Iron 11-1/4 Degree Bend

Part #VA180013PFL-NR  |  Manufacturer Part #A180013PFL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

Specifications

ASTM Specifications: ASTM A-395 Grade 65/45/15, ASTM A-536 Grade 65/45/12

AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606

Clean Bagged: No

Collection: FireLock™ Style 13-C

End Connection 2: Grooved

FM Approved: No

Fitting Size 2: 18 in

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No