20 x 20 in. Grooved Ductile Iron 11-1/4 Degree Bend

You last purchased this on
 
Victaulic

FireLock™ Style 13-C 20 x 20 in. Grooved Ductile Iron 11-1/4 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 13-C 20 x 20 in. Grooved Ductile Iron 11-1/4 Degree Bend

  • Fast #
  • Part #VA200013PFL-NR
  • Item #2378708
  • Manufacturer Part #A200013PFL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 13-C
Elbow Degree:
11-1/4 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight, Elbow
ISO:
ISO-9001:2008
Length:
9-1/2 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
UL Listed:
No
Weight:
192 lb