Victaulic FireLock™ Style 13-C 12 in. Grooved Ductile Iron 11-1/4 Degree Bend

VA013DFL-NR

Manufacturer Part #: A120013DFL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 12 in

    VA120013DFL-NR

    Manufacturer Part #: A120013DFL

  • 14 in

    VA140013DFL-NR

    Manufacturer Part #: A140013DFL

  • 20 in

    VA200013DFL-NR

    Manufacturer Part #: A200013DFL

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information

SPECIFICATIONS

ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Collection
FireLock™ Style 13-C
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
12 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday