FireLock™ Style 142 1-1/2 - 2 in. Grooved Carbon Steel Welded O-Let

Part #VFCO3142YBO  |  Item #7934718  |  Manufacturer Part #FCO3142YBO

Fits Pipe Size:

1-1/2 in - 2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM A-53 Grade A]

Collection: FireLock™ Style 142

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fits Pipe Size: 1-1/2 in - 2 in

Fitting Type: Weldolet

Height: 1 in

High Pressure: 365

ISO Specifications: ISO 898-1 Class 9.8

Inside Diameter: 1-1/20 in

Material: Carbon Steel

Outlet Size In : 1

Product Type: Weldolet

Schedule Class: 10;40

UL Listed: Yes

Weight: 0.2