1 x 1-1/4 - 1-1/2 in. Weld Domestic Carbon Steel Weldolet
FireLock™ Style 142 1 x 1-1/4 - 1-1/2 in. Weld Domestic Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Type E, ASTM A-53 Type S
- Application:
- Fire Protection, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 142
- Diameter - Inside 1:
- 1-1/20 in
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 0.2 lb