1 x 1/4 - 1-1/2 in. Grooved Carbon Steel IGS Weld Short O-Let (100 per Box)
This product has been replaced by
Manufacturer Part #FZ90142Y00
FireLock™ Style 142 1 x 1/4 - 1-1/2 in. Grooved Carbon Steel IGS Weld Short O-Let (100 per Box)
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53 Grade A
- Brand Model Compatibility:
- Schedule 10 and Schedule 40 Carbon Steel Pipes
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 142
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Fitting Type:
- Weldolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 1
- Pressure - High:
- 365
- UL Listed:
- Yes