2-1/2 - 3 in. Grooved Carbon Steel Weld O-Let

This product has been replaced by

Victaulic 1 in. Weld Domestic Carbon Steel Weldolet
Victaulic 1 x 2-1/2 - 3 in. Grooved Carbon Steel Weldolet
Manufacturer Part #FW76142Y00
You last purchased this on
 
Victaulic

FireLock™ Style 142 2-1/2 - 3 in. Grooved Carbon Steel Weld O-Let

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic 1 in. Weld Domestic Carbon Steel Weldolet
Victaulic 1 x 2-1/2 - 3 in. Grooved Carbon Steel Weldolet
Manufacturer Part #FW76142Y00
Victaulic

FireLock™ Style 142 2-1/2 - 3 in. Grooved Carbon Steel Weld O-Let

  • Fast #
  • Part #VFW76142YBO
  • Item #7777920
  • Manufacturer Part #FW76142YBO
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM A-53 Grade A
Collection:
FireLock™ Style 142
Diameter - Inside 1:
1-1/20 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in - 3 in
Fitting Type:
Weldolet
Height:
1 in
ISO:
ISO 898-1 Class 9.8
Material:
Carbon Steel
Outlet Size (in):
1
Pressure - High:
365
Product Type:
Weldolet
Schedule Class:
10;40
UL Listed:
Yes
Weight:
0.2 lb