2 - 2-1/2 in. Grooved Carbon Steel Weld O-Let (100 per Box)
This product has been replaced by
Manufacturer Part #FL01142U00
FireLock™ Style 142 2 - 2-1/2 in. Grooved Carbon Steel Weld O-Let (100 per Box)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized, Galvanized
- Collection:
- FireLock™ Style 142
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in - 2-1/2 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 1
- Pressure - Maximum:
- 365 psi
- UL Listed:
- Yes