2 - 2-1/2 in. Grooved Carbon Steel Welded O-Let
This product has been replaced by
Manufacturer Part #FL01142Y00
FireLock™ Style 142 2 - 2-1/2 in. Grooved Carbon Steel Welded O-Let
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM A-53 Grade A
- Collection:
- FireLock™ Style 142
- Diameter - Inside 1:
- 1-1/20 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in - 2-1/2 in
- Fitting Type:
- Weldolet
- Height:
- 1 in
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Carbon Steel
- Outlet Size (in):
- 1
- Pressure - High:
- 365
- Product Type:
- Weldolet
- Schedule Class:
- 10;40
- UL Listed:
- Yes
- Weight:
- 0.2 lb