1 in. FNPT x Grooved 90 Degree Sprinkler Elbow
FireLock™ IGS™ Style 145 1 in. FNPT x Grooved 90 Degree Sprinkler Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DN25 Pressures up to 365 psi
- 2517 kPa
- Available sizes: 1?
- 25 bar
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ IGS™ Style 145
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 1-63/200 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- Grooved
- End Connections:
- FNPT x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 0.5 lb