Victaulic

FireLock™ Style 148 1/2 x 3/4 x 24 in. Grooved x FNPT Carbon Steel Zinc Plated Sprinkler Reducer

Part #VFAT3148B  |  Manufacturer Part #FAT3148BBX

Fitting Sizes:

1/2 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-53 Grade A

Brand Model Compatibility: Schedule 10 to Schedule 40 Carbon Steel Pipes

Coating: Zinc Plated

Collection: FireLock™ Style 148

End Connection 1: Grooved

End Connection 2: FNPT

End Connections: Grooved x FNPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

High Pressure: 365

Length: 24 in

Material: Carbon Steel

Outside Diameter: 1-8/25 in

UL Listed: Yes

Weight: 3.4