1 x 3/4 x 6 in. Grooved x FNPT Carbon Sprinkler Reducer
This product has been replaced by
Manufacturer Part #FA67148U00
FireLock™ Style 148 1 x 3/4 x 6 in. Grooved x FNPT Carbon Sprinkler Reducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Collection:
- FireLock™ Style 148
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Length:
- 6 in
- Material:
- Carbon Steel
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 365 psi
- UL Listed:
- Yes
- Weight:
- 0.8 lb