1 x 3/4 x 18 in. Grooved x FNPT Carbon Sprinkler Reducer

This product has been replaced by

No Image Available
Victaulic 1 x 3/4 x 18 in. Grooved x Threaded Carbon Steel Sprinkler Reducer
Manufacturer Part #FA71148U00
You last purchased this on
 
Victaulic

FireLock™ Style 148 1 x 3/4 x 18 in. Grooved x FNPT Carbon Sprinkler Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Victaulic 1 x 3/4 x 18 in. Grooved x Threaded Carbon Steel Sprinkler Reducer
Manufacturer Part #FA71148U00
Victaulic

FireLock™ Style 148 1 x 3/4 x 18 in. Grooved x FNPT Carbon Sprinkler Reducer

  • Fast #
  • Part #VFA71148B
  • Item #7371908
  • Manufacturer Part #FA71148BBX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Collection:
FireLock™ Style 148
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
Yes
Length:
18 in
Material:
Carbon Steel
PipeTubing Size:
3/4 in
Pressure - Maximum:
365 psi
UL Listed:
Yes
Weight:
2.5 lb