1-1/2 in. Grooved 1000 psi Hot Dipped Galvanized Ductile Iron Tee

You last purchased this on
 
Victaulic

FireLock™ Style 20 1-1/2 in. Grooved 1000 psi Hot Dipped Galvanized Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 20 1-1/2 in. Grooved 1000 psi Hot Dipped Galvanized Ductile Iron Tee

  • Fast #
  • Part #VF014020G00
  • Item #429334
  • Manufacturer Part #F014020G00
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 20
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
1-9/10 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Tee
Length:
5-1/2 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
UL Listed:
Yes
Weight:
2 lb