20 in. Grooved Ductile Iron Cement Lined Tee
FireLock™ Style 20-C 20 in. Grooved Ductile Iron Cement Lined Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
Specifications
- ANSI:
- ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-110, AWWA C-153, AWWA C-606
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 20-C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Size 3:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 9001:2008
- Material:
- Cast Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- UL Listed:
- Yes
- Weight:
- 588.40 lb