Victaulic

FireLock™ Style 20-C 30 in. Grooved Ductile Iron Tee

Part #VA020PFL-NR  |  Manufacturer Part #A300020PFL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 30 in

    Part #VA300020PFL-NRItem #3037654Mfr. Part #A300020PFL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #VA360020PFL-NRItem #3038103Mfr. Part #A360020PFL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI A21.10, ANSI B16.1]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-110, AWWA C-153, AWWA C-606]

Clean Bagged: No

Collection: FireLock™ Style 20-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Size 3: 30 in

Fitting Sizes: 30 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No