FireLock™ Style 25 10 x 10 x 4 in. Grooved Painted Reducing Tee

Part #VFG11025P00  |  Item #430342  |  Manufacturer Part #FG11025P00

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Enamel

Collection: FireLock™ Style 25

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 4 in

Fitting Sizes: 10 in x 10 in x 4 in

Fitting Type: Reducing

Length: 18 in

Material: Ductile Iron

Maximum Pressure: 1000 psi

Product Type: Tee

Weight: 61