FireLock™ Style 25 10 x 10 x 6 in. Grooved Reducing Carbon Steel Tee

Part #VFG14025G00-NR  |  Item #430541  |  Manufacturer Part #FG14025G00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM A-53

Clean Bagged: No

Coating: Hot Dipped Galvanized

Collection: FireLock™ Style 25

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 6 in

Fitting Sizes: 10 in x 10 in x 6 in

Fitting Type: Tee

IAPMO Listed: No

Length: 18 in

Material: Carbon Steel

Maximum Pressure: 800 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Weight: 59