FireLock™ Style 25 4 x 4 x 1 in. Grooved Painted Ductile Iron Reducing Tee

Part #VFD67025P0A  |  Item #379140  |  Manufacturer Part #FD67025P0A

Call for Pricing

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in x 4 in x 1 in

    Part #VFD67025P0AMfr. Part #FD67025P0A

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in x 14 in x 8 in

    Part #VFG97025P00Mfr. Part #FG97025P00

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 25

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 1 in

Fitting Sizes: 4 in x 4 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Product Type: Tee

Weight: 9.14