FireLock™ Style 25 6 x 6 x 4 in. Painted Ductile Iron Grooved Reducing Tee

Part #VDOMFF09025P00  |  Item #4208874  |  Manufacturer Part #FF09025P00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Orange Enamel

Collection: FireLock™ Style 25

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 4 in

Fitting Sizes: 6 in x 6 in x 4 in

Fitting Type: Branch Tee, Reducing

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Product Type: Tee

UL Listed: Yes

Weight: 24.75