8 x 8 x 2-1/2 in. Grooved Painted Ductile Iron Reducing Tee
FireLock™ Style 25 8 x 8 x 2-1/2 in. Grooved Painted Ductile Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ Style 25
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 8 in x 8 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Tee
- Weight:
- 39 lb