FireLock™ Style 25 4 x 4 x 1 in. Grooved Ductile Iron Reducing Tee

Part #VF25G0A-NR  |  Manufacturer Part #FD67025G0A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 25

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 1 in

Fitting Sizes: 4 in x 4 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Pressure Class: 125#