FireLock™ Style 25 1-1/2 x 1-1/2 x 1 in. Grooved Painted Ductile Iron Reducing Tee

Part #VFB025P00-NR  |  Manufacturer Part #FB37025P00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI B16.1, ANSI B16.5]

ASTM Specifications: [ASTM A-536, ASTM A-53]

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Painted

Collection: FireLock™ Style 25

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]