2-1/2 x 2-1/2 x 1 in. Grooved x MIP Reducing Galvanized Carbon Steel Tee

You last purchased this on
 
Victaulic

FireLock™ Style 29 2-1/2 x 2-1/2 x 1 in. Grooved x MIP Reducing Galvanized Carbon Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 29 2-1/2 x 2-1/2 x 1 in. Grooved x MIP Reducing Galvanized Carbon Steel Tee

  • Fast #
  • Part #VFC15029G0F-NR
  • Item #2379918
  • Manufacturer Part #FC15029G0F
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Application:
Piping
Clean Bagged:
No
Coating:
Galvanized
Collection:
FireLock™ Style 29
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
MIPS
End Connections:
Grooved x MIPS
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
No