2 in. Grooved Painted Lateral

This product has been replaced by

Victaulic Orange Grooved Global Painted Carbon Steel Lateral
Victaulic 2 in. Grooved Global Painted Carbon Steel Lateral
Manufacturer Part #F020030P01
You last purchased this on
 
Victaulic

FireLock™ Style 30 2 in. Grooved Painted Lateral

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Grooved Global Painted Carbon Steel Lateral
Victaulic 2 in. Grooved Global Painted Carbon Steel Lateral
Manufacturer Part #F020030P01
Victaulic

FireLock™ Style 30 2 in. Grooved Painted Lateral

  • Fast #
  • Part #VF020030P0S-NR
  • Item #431014
  • Manufacturer Part #F020030P0S
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Model: 30
  • Requires Certification

Specifications

Coating:
Painted
Collection:
FireLock™ Style 30
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Ductile Iron