FireLock™ Style 30 4 in. Grooved Orange Enamel Painted Lateral

Part #VF040030P00  |  Item #378928  |  Manufacturer Part #F040030P00

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #VF030030P00Item #431016Mfr. Part #F030030P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040030P00Item #378928Mfr. Part #F040030P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060030P00Item #208127Mfr. Part #F060030P00

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details

Specifications

Coating: Enamel

Collection: FireLock™ Style 30

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Ductile Iron