Victaulic

FireLock™ Style 30-C 16 in. Grooved Ductile Iron Lateral Tee

Part #VA160030WFL-NR  |  Manufacturer Part #A160030WFL

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Collection: FireLock™ Style 30-C

Ductile Iron Class: C110

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Length: 36-1/2 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61