Victaulic FireLock™ Style 30-C 18 in. Grooved Ductile Iron Lateral Tee

VA180030YF0-NR

Manufacturer Part #: A180030YF0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 14 in

    VA140030YF0-NR

    Manufacturer Part #: A140030YF0

  • 18 in

    VA180030YF0-NR

    Manufacturer Part #: A180030YF0

  • 20 in

    VA200030YF0-NR

    Manufacturer Part #: A200030YF0

  • 24 in

    VA240030YF0-NR

    Manufacturer Part #: A240030YF0

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Collection
FireLock™ Style 30-C
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Length
39 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday