Victaulic
FireLock™ Style 30-C 8 in. Grooved Ductile Iron Cement Lined Wye
Part #VA080030PDL-NR | Item #1772181 | Manufacturer Part #A080030PDL
All Sizes
Product Details
- AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
- Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
- Connects pipe, provides change in direction, and adapts sizes or components
Documents
Specifications
ANSI Specifications: ANSI A21.10
ASTM Specifications: ASTM A-536
Clean Bagged: No
Collection: FireLock™ Style 30-C
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 8 in
Fitting Sizes: 8 in
Fitting Type: Straight
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Lining: Cement
UL Listed: Yes
Weight: 120