30 in. Painted Coupling
Vic-Ring® 30 in. Painted Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 3 – 36" / DN80 –DN900
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Provides a rigid or flexible joint on Class 53 or higher pipe
- Regional availability, contact Victaulic for details
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Vic-Ring®
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Coupling
- UL Listed:
- No
- Weight:
- 167.20 lb