10 in. Flanged Adapter with M-Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 341 10 in. Flanged Adapter with M-Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 341 10 in. Flanged Adapter with M-Gasket

  • Fast #
  • Part #VC100341PM0
  • Item #756127
  • Manufacturer Part #C100341PM0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24" / DN80 –DN600
  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Regional availability, contact Victaulic for details
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-536, ASTM A-395 Grade 65-45-12
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 341
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Ductile Iron
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
25.04 lb