14 in. Flanged Adapter with M-Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 341 14 in. Flanged Adapter with M-Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 341 14 in. Flanged Adapter with M-Gasket

  • Fast #
  • Part #VC140341PM0
  • Item #746903
  • Manufacturer Part #C140341PM0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24" / DN80 –DN600
  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Regional availability, contact Victaulic for details
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.1, ANSI C606
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Alkyd-Phenolic Primer
Collection:
FireLock™ Style 341
Diameter - Outside:
24-63/100 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Material:
Carbon Steel, Ductile Iron, Rubber
Material Type:
Halogenated Butyl
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Product Type:
Flange Adapter
Temperature Range:
-20 to 200 Deg F (-29 to 93 Deg C)
UL Listed:
Yes
Weight:
55 lb
Width:
1-1/2 in