3 in. Flanged Adapter with M-Gasket
FireLock™ Style 341 3 in. Flanged Adapter with M-Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for Class 53 or higher pipe
- Sizes from 3 – 24" / DN80 –DN600
- Designed for direct connection of flanged components into a grooved cast or ductile system
- Regional availability, contact Victaulic for details
- Optional coatings include coal tar epoxy, organic zinc primer and bituminous
- Pressures up to 250 psi / 1724 kPa / 17 bar
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C606
- ASTM:
- ASTM A-536, ASTM A-395 Grade 65-45-12
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 341
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 6.40 lb