4 in. Grooved Carbon Steel Weld Cross
No. 35 4 in. Grooved Carbon Steel Weld Cross
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-53 Type F, ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Carbon Steel Pipe, Fire Protection, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- No. 35
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connection 4:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Size 4:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cross, Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 15.8 lb