FireLock™ Style 35 4 PTD GRV STL CRS 35

Part #VF040035P60  |  Item #7058412  |  Manufacturer Part #F040035P60

Type:

VF040035P60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

Collection: FireLock™ Style 35

Type: VF040035P60