Victaulic
FireLock™ Style 35-C 12 in. Grooved Ductile Iron Cross
Part #VA120035PF0 | Item #3621279 | Manufacturer Part #A120035PF0
All Sizes
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ANSI Specifications: [ANSI C606, ANSI A21.10, ANSI B16.1]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15]
AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]
Clean Bagged: No
Collection: FireLock™ Style 35-C
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connection 4: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Size 3: 12 in
Fitting Size 4: 12 in
Fitting Sizes: 12 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No