Victaulic

FireLock™ Style 35-C 14 in. Grooved Ductile Iron Cross

Part #VA140035BFL-NR  |  Manufacturer Part #A140035BFL

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: ANSI A21.10, ANSI B16.1, ANSI C606

ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606

Clean Bagged: No

Collection: FireLock™ Style 35-C

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connection 4: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Size 3: 14 in

Fitting Size 4: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No