8 in. Orange Enamel Grooved Rigid Coupling

You last purchased this on
 
Victaulic

Installation-Ready™ 8 in. Orange Enamel Grooved Rigid Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Installation-Ready™ 8 in. Orange Enamel Grooved Rigid Coupling

  • Fast #
  • Part #VL080357PE0
  • Item #7544866
  • Manufacturer Part #L080357PE0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM F-441, ASTM D-1784, ASTM D-1785, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN
Application:
CPVC Pipe, PVC Pipe
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
Installation-Ready™
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
Height:
10-1/2 in
Length:
14-2/5 in
Material:
Ductile Iron, Plastic, Rubber
Material Type:
CPVC, EPDM
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
18.10 lb