3 x 2-1/2 in. E Gasket Schedule 80 CPVC and EPDM Coupling in Orange

You last purchased this on
 
Victaulic

FireLock™ Style 358 3 x 2-1/2 in. E Gasket Schedule 80 CPVC and EPDM Coupling in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 358 3 x 2-1/2 in. E Gasket Schedule 80 CPVC and EPDM Coupling in Orange

  • Fast #
  • Part #VLC49358PE0
  • Item #7544838
  • Manufacturer Part #LC49358PE0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM F-441, ASTM D-1784
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 358
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
370 psi
Product Type:
Coupling
Schedule Class:
80
Weight:
4.80 lb