Victaulic

FireLock™ Style 40 2-1/2 x 4 in. Grooved x Threaded Straight Galvanized Carbon Steel Nipple

Part #VDOMFC26040G00-NR  |  Manufacturer Part #FC26040G00

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 40

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 4 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No