FireLock™ Style 410 3 in. Grooved Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

Part #VF030410X14  |  Item #2377420  |  Manufacturer Part #F030410X14

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #VF030410X14Item #2377420Mfr. Part #F030410X14

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VF040410X14Item #2377597Mfr. Part #F040410X14

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VF060410X14Item #2377919Mfr. Part #F060410X14

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VF080410X14Item #2378266Mfr. Part #F080410X14

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Designed for use with couplings featuring Victaulic® Original Groove System (OGS) grooved ends for fast installation
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options

Documents

Specifications

ASME Specifications: [ASME B31.1, ASME B31.9]

ASTM Specifications: [ASTM A-312, ASTM A-312M]

Collection: FireLock™ Style 410

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, Long Radius]

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 750 psi

NSF Certified: Yes

Origin: Global

Schedule Class: 10

Type: VF030410X14

UL Listed: Yes