4 in. Grooved Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 410 4 in. Grooved Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 410 4 in. Grooved Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #VF040410X14
  • Item #2377597
  • Manufacturer Part #F040410X14
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Designed for use with couplings featuring Victaulic® Original Groove System (OGS) grooved ends for fast installation
  • Available in Type 304L or 316L
  • Grooved ends eliminate pipe end preparation for the fittings
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-312, ASTM A-312M
Coating:
Stainless Steel
Collection:
FireLock™ Style 410
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
750 psi
Schedule Class:
10
Type:
VF040410X14
UL Listed:
Yes
Weight:
4.70 lb