3 x 12 in. Grooved x Beveled Nipple
FireLock™ Style 42 3 x 12 in. Grooved x Beveled Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 42
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Fitting Type:
- Straight
- Length:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Type:
- VFC79042U00-NR
- UL Listed:
- No