Victaulic

FireLock™ Style 43 6 x 10 in. Grooved Black Nipple

Part #VFF17043U00-NR  |  Manufacturer Part #FF17043U00

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

Clean Bagged: No

Collection: FireLock™ Style 43

Color Finish: Black

End Connection 1: Grooved

End Connection 2: Grooved

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in x 6 in

Fitting Type: Straight

Length: 10 in

Material: Ductile Iron

NSF Certified: No

UL Listed: No