Victaulic

FireLock™ Style 43-CF 10 x 10 in. Grooved Ductile Iron C110 Full Body Nipple

Part #VAG01043PSL-NR  |  Manufacturer Part #AG01043PSL

Length:

10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

ANSI Specifications: ANSI A21.10, ANSI C606

ASTM Specifications: ASTM A-395 Grade 65-45-12, ASTM A-536

AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606

Clean Bagged: No

Collection: FireLock™ Style 43-CF

Ductile Iron Class: C110

End Connection 1: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Length: 10 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes