FireLock™ Style 441 2-1/2 in. 316L Stainless Steel Flange

Part #VL024441XE0  |  Item #3038257  |  Manufacturer Part #L024441XE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Constructed from grade CF8M stainless steel for externally corrosive environments
  • Sizes from 2 – 6"
  • Pressures up to 275 psi / 1896 kPa / 19 bar

Specifications

Clean Bagged: No

Collection: FireLock™ Style 441

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 275 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#